Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Plastic Bowl 16" Diameter x 8" Deep

  • Mfr # 700901

  • Zoro # G3664349


product price: $24.69
/ea

Key Features

Width
16"
Length (In.)
8"
Color
Clear
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700901
Zoro #
G3664349
UPC #
752830038523
Country of Origin
United States

Dimensions

Width
16"
Length (In.)
8"

Details

Item
Bowl Displays
Color
Clear
Material
Polycarbonate

Description

Clear Plastic Bowl 16" in diameter and 8" deep. Made of high quality clear polycarbonate (Plastic) that can sustain high impact and offers a crystal clear finish. The diameter of the bowl bottom is designed to fit a 1.25" diameter pole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.