Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Plastic Jigsaw Puzzle Board w/ round corners Size 23.5 x 31.5, PK2

  • Mfr # 952332

  • Zoro # G3664933


product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Width
23.5"
Length (In.)
31.5"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952332
Zoro #
G3664933
UPC #
850019157321
Country of Origin
United States

Dimensions

Width
23.5"
Length (In.)
31.5"

Details

Item
Counter Displays
Color
Clear
Material
Acrylic

Description

Azar’s puzzle board is made of acrylic. It is easy to wipe clean, sturdy and very durable. The lightweight material makes it easily portable, so you can move your puzzle out of the way when not in use or transfer to a different location to continue your puzzle in another room. The board helps to transport and save your unfinished puzzle. Measures 23.5” x 31.5” and applies to most puzzles of up to 1,000 pieces. Please keep in mind, not all puzzles have the same dimensions even if they have the same number of pieces, check the size of your completed puzzle to ensure it will fit on the board. Please note that this item does not have a cover. Sold in Packs of 2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.