Zoro Homepage

Clear Plastic Wall Mount File Holder, Suction Cups, 4-Pack

  • Mfr # 250055

  • Zoro # G3666150


product price: $35.79
/pk 4, $8.95/ea

Key Features

Material
Polystyrene
Height
7"
Color
Clear
Width
14.625"
Depth
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250055
Zoro #
G3666150
UPC #
863960000400
Country of Origin
United States

Dimensions

Height
7"
Width
14.625"
Depth
3"

Details

Item
Office Organization
Material
Polystyrene
Color
Clear
Application
Wall

Description

Azar Displays Wall Mount File Holder with suction cups are designed to hang on glass doors, windows, and walls. The high quality suction cups ensure long-term holding power. For best results, apply to a clean, non-porous surface such as glass. The hanging wall file holders with heavy duty suction cups maximizes work space and keeps your material organized and accessible. Ideal for storing documents, catalogs, files, folders, papers, and magazines. The clear construction provides easy viewing of documents. Use these file organizers in your office, medical facility, hospitals, schools, banks, at home and much more. The plastic material of the wall folder holder is made of injection molded high-grade polystyrene making it strong and durable. These wall file holders are easy to install using the two attached suction cups. These suction cups have been field tested and proven to hold long term when used on non-porous surfaces such as glass.


  • Pack Size: Multiples of 4
  • File Type: Single Pocket Wall Mount
  • Material: High-grade Polystyrene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.