Zoro Homepage

Clear Single Pocket Wall File w/ Pen Holder, PK2

  • Mfr # 250000

  • Zoro # G3667033


product price: $22.65
/pk 2, $11.33/ea

Key Features

Material
Polystyrene
Color
Clear
Height
7"
Width
13.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250000
Zoro #
G3667033
UPC #
736211143280
Country of Origin
United States

Dimensions

Height
7"
Width
13.5"

Details

Item
Office Organization
Material
Polystyrene
Color
Clear

Description

Azar's file folders are made of injection molded high-grade polystyrene to ensure durability. Wall file holders maximize work space and keep your materials in an organized fashion. The clear construction provides easy viewing. Use them at home, the office or your desk. Hanging Hardware not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.