Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Single Pocket Wall File w/ Wall Mount Screws, PK4

  • Mfr # 250025

  • Zoro # G3664382


product price: $26.29
/pk 4, $6.57/ea

Key Features

Number of Compartments
1
Material
Polystyrene
Color
Clear
Height
6.375"
Width
13.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250025
Zoro #
G3664382
UPC #
752830045422
Country of Origin
United States

Dimensions

Height
6.375"
Width
13.5"
Depth
2.87"
Thickness
0.125"

Details

Item
Office Organization
Number of Compartments
1
Material
Polystyrene
Color
Clear

Description

Azar's file holders are made of injection molded high-grade polystyrene to ensure durability. Wall file holders maximize work space and keep your materials organized and accessible. They are ideal for storing documents, catalogs, files, folders, papers, and magazines. The clear construction provides easy viewing of documents. Use them at home, the office, in schools, hospitals, banks and much more. These wall file holders are easy to install using the included hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.