Clear Styrene Candy Bin Hinged Lid, 7"H x 11.75"W x 9.75"D
- Mfr # 400432
- Zoro # G822970526
product price:Â
$
30.95
/ea
Key Features
Outside Length
9.75 in
Material
Styrene
Outside Height
7 in
Outside Width
11.75 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400432
- Zoro #
- G822970526
- UPC #
- 850075228614
- Country of Origin
- China
Dimensions
- Outside Length
- 9.75 in
- Outside Height
- 7 in
- Outside Width
- 11.75 in
Details
- Material
- Styrene
- Color
- Clear
- Item
- Candy Bin
Description
Keep your treats organized, clearly labeled, and easily accessible with Azar Displays’ Candy Bin with Hinged Top Lid and Label Holder. Perfect for candy stores, concession stands, convenience shops, or office breakrooms, this clear display bin combines visibility, durability, and convenience. Crafted from high-quality clear styrene, this bin has a crystal clear appearance. The hinged lid with a damper ensures smooth, controlled opening and closing. There is an attached 4"W x 2"H label holder on the front that makes it simple to display product names, pricing, or allergen information for a professional, organized appearance. This bin is perfect for showcasing candy, nuts, snacks, coffee beans, trail mix, or small novelty items in any retail or food service setting. The bin sits securely on a shelf or counter top, it is non-stackable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.