Shop AZAR DISPLAYS
See all product information
Create Account
Counter Snap Poster Frame 8.5'' x 11'' Portrait/Landscape Sign Holder with Plastic Frame, 4PK
- Mfr # 300332-SLV-4PK
- Zoro # G211329812
product price:Â
$
40.89
/pk of 4, $10.22/ea
Key Features
Frame Material
Acrylic
Frame Color
Silver
Sign Shape
Rectangle
Holds Certificate Size
8.5" x 11"
Thickness
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300332-SLV-4PK
- Zoro #
- G211329812
- UPC #
- 850054081445
- Country of Origin
- United States
- Frame Material
- Acrylic
- Frame Color
- Silver
- Sign Shape
- Rectangle
- Item
- Frame
- Color
- Silver
- Loading Style
- Front Loading
- Orientation
- Portrait/Landscape
Dimensions
- Holds Certificate Size
- 8.5" x 11"
- Thickness
- 5/8 in
- Height
- 11 in
- Width
- 8.5 in
Description
Counter Snap Poster Frame 8.5'' x 11'' Portrait/Landscape Sign Holder with Plastic Frame, 4PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.