Zoro Homepage

Cube Pencil Holder W/ Divider 5"W x 5"D x 5"H, PK2

  • Mfr # 556358

  • Zoro # G3664224


product price: $34.99
/pk 2, $17.50/ea

Key Features

Material
Crystal Styrene
Color
Clear
Width
5"
length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556358
Zoro #
G3664224
UPC #
752830746046
Country of Origin
United States

Dimensions

Width
5"
length
5"

Details

Item
Pencil Holder
Material
Crystal Styrene
Color
Clear

Description

Clean lines and complete visibility allow for maximum efficiency, giving Azar's Clear Desktop Collection functional appeal. Organize your pencils, pens, and markers using this stylish holder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.