Curved Magnetic Acrylic Sign Holder 6"W X 4"H, PK2

  • Mfr # 252930

  • Zoro # G3663393


product price: $26.99
/pk 2, $13.50/ea

Key Features

Mounting Style
Counter/Shelf
Material
Acrylic
Width
6"
Color
Clear
length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252930
Zoro #
G3663393
UPC #
850019157796
Country of Origin
United States

Dimensions

Width
6"
length
4"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Counter/Shelf
Material
Acrylic
Color
Clear

Description

Azar’s clear acrylic curved sign holder features an elegant design with corner magnets that make it easy to change your graphic or print. This sign holder's design is very sleek and modern. The crystal clear front and back allow for a convex or concave display. The curved magnetic sign holder is made of top quality acrylic. These frames can be used to display pricing or product information, marketing material, images, and graphics in store or trade show booths. They are also great for the home or office to display family photos as the elegant clear frame will compliment any décor. Available in three sizes: 6”x4,” 7”x5”, 11x8.5.”

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.