Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Clip-On Sign Holder-Clear, PK10

  • Mfr # 107607

  • Zoro # G3662958


product price: $15.19
/pk 10, $1.52/ea

Key Features

Mounting Style
Signage
Material
Acrylic
Width
0.75"
Color
Clear
length
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107607
Zoro #
G3662958
UPC #
644216141265
Country of Origin
United States

Dimensions

Width
0.75"
length
3.5"

Details

Item
Bowl Displays
Mounting Style
Signage
Material
Acrylic
Color
Clear

Description

Add this double clip-on sign holder to Azar's bowl displays and deluxe cube & bin displays to brand your product or announce a promotion. Two identical clips are connected by a white swivel joint. It can be used in a vertical or horizontal orientation. Ideal for retail environments!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.