Zoro Homepage

Eight Compartment Nail Polish Tray W/ Flip Front, PK2

  • Mfr # 225508

  • Zoro # G3660121


product price: $24.35
/pk 2, $12.18/ea

Key Features

Width
12"
Length (In.)
1.5"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225508
Zoro #
G3660121
UPC #
705105250076
Country of Origin
United States

Dimensions

Width
12"
Length (In.)
1.5"

Details

Item
Cosmetic Displays
Color
Clear
Material
Acrylic
Number of Compartments
8

Description

Azar's nail polish and cosmetic pot displays can be used on pegboard, slatwall, or as a freestanding counter unit. Use these acrylic trays to present an assortment of product in a neat and organized arrangement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.