Zoro Homepage

Enclosed Message Board, 23" W, 29.72" H, Aluminum

  • Mfr # 300226

  • Zoro # G3667331


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum
Sign Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300226
Zoro #
G3667331
UPC #
850019157994
Country of Origin
United States

Dimensions

Width
23"
Height
29.72"

Details

Item
Enclosed Message Board
Sign Material
Aluminum
Sign Mounting Style
Wall

Description

Azar’s Enclosed Magnetic Message Board with lock and key ensures that signage and items contained inside can only be accessed by those with the authority to do so. These magnetic message boards have a shatter resistant polycarbonate locking door and a glossy white finish surface. They can be utilized as a write on whiteboard and are perfect for use with board markers or water-base chalk pens (not included). Write on messages can be erased just as easily as they are applied on this message board's dry-wipe surface. Easy to write and erase. These magnetic message boards are ideal for scholastic or business environments to display announcements, specials, memos, directions, rules, and messages. Each unit includes mounting screws and plugs for easy wall mounting. Suitable for indoor and outdoor use. Please Note: this product is not intended for use in stormy weather, including high winds, rainstorms, extreme heat, freezing temperature or snow storms. A set of magnets are included for use on the internal magnetic board.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.