Zoro Homepage

Five-Pocket Slant-Back Brochure Holder, PK2

  • Mfr # 222979

  • Zoro # G3659814


product price: $69.89
/pk 2, $34.95/ea

Key Features

Material
Crystal Styrene
Width
22"
Mounting Style
Counter/Shelf Displays
Color
Clear
length
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222979
Zoro #
G3659814
UPC #
696859998904
Country of Origin
United States

Dimensions

Width
22"
length
8.5"

Details

Item
Brochure & Gift Card Holders
Material
Crystal Styrene
Mounting Style
Counter/Shelf Displays
Color
Clear
Number of Pockets
5

Description

The Angled slanted clear back with attached clear brochure holder is a great literature display for restaurant menus, hotel concierge desks, hotel registration desks, or any marketing material. Quantity discount pricing available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.