Floating Acrylic Gallery Wall Frames W/Gold Stand Off Caps, Graphic Size:6x6in, Overall Size:9x9in, 4PK
- Mfr # 105509-GLD-4PK
- Zoro # G810084112
product price:Â
$
86.99
/pk of 4, $21.75/ea
Key Features
Frame Material
Acrylic
Thickness
3/16 in
Width
9.312 in
Includes
Hardware
Application
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105509-GLD-4PK
- Zoro #
- G810084112
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Acrylic
- Color
- Clear/Gold
- Includes
- Hardware
- Application
- Wall
Dimensions
- Thickness
- 3/16 in
- Width
- 9.312 in
- Length
- 9.312 in
Description
Build a classic gallery wall with Azar Displays set of four floating frames. These clear double panel floating frames with standoff caps are strong, stable, as well as easy to clean and maintain. The standoff sign holders are ideal for displaying artwork, photos, posters, or branding in your art gallery, office, home or at an event. We recommend artwork measuring 6in x 6in, photographs that are 4in x 6in or 5in x 7in. Get creative and display round or spherical shaped graphics. Each floating sign holder frame includes 2 acrylic panels that are 3/16in thick, 4 standoff caps and hanging hardware. The set of 4 comes with a total of 8 acrylic panels and 16 standoff caps. Easy to change the artwork, sign or photo, simply unscrew the front cap and switch out the graphic. There is no need to remove the frame from the wall once it is affixed. The edges are flame polished giving these floating picture holders a high-end finish with a touch of fancy. Hang these beautiful acrylic frames in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.