Floating Acrylic Gallery Wall Set of Four Floating Frames, Gold, 11 in. x 17 in. Graphic Size, 4PK
- Mfr # 105508-GLD-4PK
- Zoro # G709174122
product price:Â
$
233.99
/pk of 4, $58.50/ea
Free Shipping & Returns
Key Features
Frame Size
15" x 21"
Mounts
Wall
Width
15"
Depth
3/16"
Sign Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105508-GLD-4PK
- Zoro #
- G709174122
- UPC #
- 850054081247
- Country of Origin
- United States
- Mounts
- Wall
- Sign Shape
- Square
- Material
- Acrylic
- Color
- Gold
Dimensions
- Frame Size
- 15" x 21"
- Width
- 15"
- Depth
- 3/16"
- Holds Certificate Size
- 11" x 17" suggested
- Thickness
- 3/16 in
- Height
- 21"
Description
Build a classic gallery wall with Azar Displays' set of four floating frames. These clear double panel floating frames with gold standoff caps are strong, stable, as well as easy to clean and maintain. The standoff sign holders are ideal for displaying artwork, photos, posters, or branding in your art gallery, office, home or at an event. We recommend artwork measuring 11 in. x 17 in. but these floating frame holders can also be used for different size and different shape artwork or graphics. Get creative and display round or spherical shaped graphics. Each floating sign holder frame includes 2 acrylic panels that are 3/16 in. thick, 4 gold standoff caps and hanging hardware. The set of 4 includes a total of 8 acrylic panels and 16 gold standoff caps. Easy to change the artwork, sign or photo, simply unscrew the front cap and switch out the graphic. Your graphic is sandwiched in between the two acrylic panels. There is no need to remove the frame from the wall once it is affixed. The edges are flame polished giving these floating picture holders a high-end finish with a touch of fancy. Hang these beautiful acrylic frames in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.