Floating Acrylic Wall Frame, Black, Holds 24" x 36", Overall 28" x 40"

  • Mfr # 105536-BLK

  • Zoro # G711329763


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Frame Size
24 in Wx 36 in H
Frame Material
Acrylic
Frame Color
Clear/Black
Color
Black
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105536-BLK
Zoro #
G711329763
UPC #
850048309845
Country of Origin
United States

Dimensions

Frame Size
24 in Wx 36 in H
Height
36 in
Width
24 in
Holds Certificate Size
24" x 36"
Thickness
3/16 in

Details

Frame Material
Acrylic
Frame Color
Clear/Black
Color
Black
Item
Floating Frame
Material
Acrylic
Sign Shape
Rectangle
Includes
Four 1" diameter aluminum black standoffs and caps, and four all purpose screws with anchors.
Application
Wall
Orientation
Portrait/Landscape

Description

These classy one-sided Wall Mount Floating Frames are ideal for displaying artwork, photos, posters or branding in your office, home or at an event. These clear double panel floating frames with gold caps are strong, stable, as well as easy to clean and maintain. The innovative design holds your artwork or picture in place without it moving or slipping at all. Add elegance to your professional environment with Azar's clear acrylic gallery frames with black satin aluminum caps and standoffs. Frames can be used vertically or horizontally. Each floating sign holder frame set includes 2 acrylic panels that are 3/16" thick, 4 black standoff caps and hanging hardware. Note: Large format sizes: 24" x 36" and 30" x 40" include 6 standoffs and caps. Easy to change the sign or photo, simply unscrew the front black cap and switch out the graphic. There is no need to remove the frame from the wall once it is affixed. The edges are flame polished giving these floating picture holders a high end finish with a touch of fancy. Hang these beautiful acrylic frames in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home. Sold in Multiples of 1.


  • Sold in Multiples of: 1
  • Material: Acrylic (3"/16" thick)
  • Frame Orientation: Portrait/Landscape
  • Poster Measurement: 24" x 36"
  • Overall Frame Measurement: 28" x 40"
  • Includes: Six 1"diameter aluminum black standoffs and caps, and six all purpose screws with anchors.
  • Color: Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.