Floating Acrylic Wall Frame, Black Stand Off Caps, 16 inx20 in Graphic Size, 20 inx24 in Overall Size
- Mfr # 105522-BLK
- Zoro # G224174058
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Depth
1 in
Mounting Style
Wall Mounted
Frame Material
Acrylic
Height
20 in
Includes
(4) Stand Off Caps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105522-BLK
- Zoro #
- G224174058
- UPC #
- 850082730742
- Country of Origin
- United States
- Mounting Style
- Wall Mounted
- Frame Color
- Black
- Frame Material
- Acrylic
- Includes
- (4) Stand Off Caps
- Item
- Floating Wall Frame
Dimensions
- Depth
- 1 in
- Height
- 20 in
- Width
- 16 in
Description
Showcase artwork, photography, signage, or promotional graphics with this elegant Floating Acrylic Wall Frame. Designed to create a contemporary floating effect, this one-sided wall-mounted frame delivers a sophisticated presentation for both residential and commercial environments. Its crystal-clear acrylic construction beautifully highlights your insert while adding depth and dimension to any wall display. This premium floating frame accommodates a 16 in W x 20 in H graphic and measures 20 in W x 24 in H overall. Constructed with two durable 3/16 in thick acrylic panels, the frame is secured with satin silver aluminum stand off caps and mounting hardware that elevate the display approximately 1 in from the wall for a modern, gallery-inspired appearance. The versatile design allows for both vertical and horizontal mounting to suit your artwork or signage needs. Updating your display is quick and easy-simply unscrew the front stand off caps and replace the graphic without removing the frame from the wall. Flame-polished edges provide a crystal-clear, premium finish that enhances the professional look of your display. Perfect for offices, galleries, museums, retail stores, restaurants, schools, hotel lobbies, trade shows, and home decor applications, this floating acrylic frame offers an elegant and functional way to display your most important visuals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.