Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floating Acrylic Wall Frame, Silver, Holds 8.5" x 11", Overall 12.5" x 15"

  • Mfr # 105514

  • Zoro # G3660374


product price: $45.95
/ea

Key Features

Size
8.5 in W x 11 in H
Mounting Style
Wall
Material
Acrylic
Height
11 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105514
Zoro #
G3660374
UPC #
794504551631
Country of Origin
United States

Dimensions

Size
8.5 in W x 11 in H
Height
11 in
Width
8.5 in
length
11"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Wall
Material
Acrylic
Color
Silver

Description

These classy one-sided Wall Mount Floating Frames are ideal for displaying artwork, photos, posters or branding in your office, home or at an event. These clear double panel floating frames with silver caps are strong, stable, as well as easy to clean and maintain. The innovative design holds your artwork or picture in place without it moving or slipping at all. Add elegance to your professional environment with Azar's clear acrylic gallery frames with silver satin aluminum caps and standoffs. Frames can be used vertically or horizontally. Each floating sign holder frame set includes 2 acrylic panels that are 3/16” thick, 4 silver standoff caps and hanging hardware. Note: Large format sizes: 24” x 36” and 30” x 40” include 6 standoffs and caps. Easy to change the sign or photo, simply unscrew the front silver cap and switch out the graphic. There is no need to remove the frame from the wall once it is affixed. The edges are flame polished giving these floating picture holders a high end finish with a touch of fancy. Hang these beautiful acrylic frames in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home. Sold in Multiples of 1.


  • Sold in Multiples of: 1
  • Material: Acrylic (3"/16" thick)
  • Frame Orientation: Portrait/Landscape
  • Poster Measurement: 8.5" x 11"
  • Overall Frame Measurement: 12.5" x 15"
  • Includes:Four 1 SILVER diameter aluminum standoffs and caps, and four all purpose screws with anchors. (Gold Cap Hardware can be purchased as an add-on item.)
  • Color: Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.