
Floating Acrylic Wall Frame with Black Stand Off Caps
Mfr # 105524-BLK
Zoro # G511330082
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Frame Size
22" x 28"
Frame Material
Acrylic
Frame Color
Clear/Black
Holds Certificate Size
18" x 24"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105524-BLK
Zoro #
G511330082
UPC #
850048309814
Country of Origin
United States
Dimensions
Frame Size
22" x 28"
Holds Certificate Size
18" x 24"
Thickness
3/16 in
Width
22 in
Height
28 in
Details
Frame Material
Acrylic
Frame Color
Clear/Black
Color
Clear/Black
Sign Shape
Rectangle
Item
Floating Frame
Includes
Four 1" diameter aluminum black standoffs and caps, and four all purpose screws with anchors.
Orientation
Portrait/Landscape
Description
Floating Acrylic Wall Frame with Black Stand Off Caps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.