Zoro Homepage

Floating Acrylic Wall Frame with Black Stand Off Caps

  • Mfr # 105530-BLK

  • Zoro # G811329786


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Frame Size
26" x 32"
Frame Material
Acrylic
Frame Color
Clear/Black
Thickness
3/16 in
Holds Certificate Size
22" x 28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105530-BLK
Zoro #
G811329786
UPC #
850048309821
Country of Origin
United States

Dimensions

Frame Size
26" x 32"
Thickness
3/16 in
Holds Certificate Size
22" x 28"
Width
32 in
Height
28 in

Details

Frame Material
Acrylic
Frame Color
Clear/Black
Sign Shape
Rectangle
Item
Floating Frame
Color
Clear/Black
Includes
Four 1" diameter aluminum black standoffs and caps, and four all purpose screws with anchors.
Orientation
Portrait/Landscape

Description

Floating Acrylic Wall Frame with Black Stand Off Caps

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.