
Floating Acrylic Wall Frame with Gold Stand Off Caps
Mfr # 105510-GLD
Zoro # G311329934
product price: $74.39
/eaKey Features
Frame Size
15" x 18"
Frame Material
Acrylic
Frame Color
Clear/Gold
Thickness
3/16 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105510-GLD
Zoro #
G311329934
UPC #
850048309616
Country of Origin
United States
Dimensions
Frame Size
15" x 18"
Thickness
3/16 in
Height
18 in
Width
15 in
Holds Certificate Size
11" x 14"
Details
Frame Material
Acrylic
Frame Color
Clear/Gold
Sign Shape
Rectangle
Color
Clear/Gold
Item
Floating Frame
Includes
Four 1" diameter aluminum gold standoffs and caps, and four all purpose screws with anchors.
Orientation
Portrait/Landscape
Description
Floating Acrylic Wall Frame with Gold Stand Off Caps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.