
Floating Acrylic Wall Frame with Gold Stand Off Caps
Mfr # 105512-GLD
Zoro # G111329868
product price: $56.59
/eaKey Features
Frame Size
13 x 16"
Frame Material
Acrylic
Frame Color
Clear/Gold
Thickness
3/16 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105512-GLD
Zoro #
G111329868
UPC #
850048309951
Country of Origin
United States
Dimensions
Frame Size
13 x 16"
Thickness
3/16 in
Width
13 in
Holds Certificate Size
9" x 12"
Height
16 in
Details
Frame Material
Acrylic
Frame Color
Clear/Gold
Color
Clear/Gold
Sign Shape
Rectangle
Item
Floating Frame
Includes
Four 1" diameter aluminum gold standoffs and caps, and four all purpose screws with anchors.
Orientation
Portrait/Landscape
Description
Floating Acrylic Wall Frame with Gold Stand Off Caps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.