Zoro Homepage

Floating Acrylic Wall Frame with Gold Stand Off Caps

  • Mfr # 105540-GLD

  • Zoro # G811329977


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Frame Size
34" x 44"
Frame Material
Acrylic
Frame Color
Clear/Gold
Width
34 in
Height
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105540-GLD
Zoro #
G811329977
UPC #
850048309685
Country of Origin
United States

Dimensions

Frame Size
34" x 44"
Width
34 in
Height
44 in
Holds Certificate Size
30" x 40"
Thickness
3/16 in

Details

Frame Material
Acrylic
Frame Color
Clear/Gold
Item
Floating Frame
Sign Shape
Rectangle
Color
Clear/Gold
Includes
Four 1" diameter aluminum gold standoffs and caps, and four all purpose screws with anchors.
Orientation
Portrait/Landscape

Description

Floating Acrylic Wall Frame with Gold Stand Off Caps

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.