Floating Acrylic Wall Frame with Gold Stand Off Caps: 8 in x 10 in Graphic Size, Frame 12 in x 14 in
- Mfr # 105588-GLD
- Zoro # G924174051
product price:Â
$
51.75
/ea
Key Features
Includes
(4) Stand Off Caps
Mounting Style
Wall Mounted
Frame Material
Acrylic
Width
8 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105588-GLD
- Zoro #
- G924174051
- UPC #
- 850082730704
- Country of Origin
- United States
- Item
- Floating Wall Frame
- Includes
- (4) Stand Off Caps
- Mounting Style
- Wall Mounted
- Frame Material
- Acrylic
- Frame Color
- Gold
Dimensions
- Width
- 8 in
- Depth
- 1 in
- Height
- 10 in
Description
Showcase your favorite artwork, photographs, certificates, menus, or promotional graphics with this elegant Floating Acrylic Wall Frame. Designed with a contemporary floating effect, this one-sided wall-mounted frame adds a sophisticated touch to homes, offices, retail environments, and commercial spaces. The clear double-panel acrylic construction beautifully highlights your graphic while creating a clean, modern presentation. Featuring two premium 3/16 in thick acrylic panels, this floating frame securely holds an 8 in x 10 in insert and measures 12 in x 14 in overall. The satin silver aluminum stand off caps and mounting hardware elevate your display approximately 1 in from the wall, creating a striking dimensional look that complements virtually any decor. The frame can be mounted vertically or horizontally to suit your display needs. Featuring two premium 3/16 in thick acrylic panels, this floating frame securely holds an 8 in x 10 in insert and measures 12 in x 14 in overall. The satin silver aluminum stand off caps and mounting hardware elevate your display approximately 1 in from the wall, creating a striking dimensional look that complements virtually any decor. The frame can be mounted vertically or horizontally to suit your display needs. Perfect for offices, galleries, museums, retail stores, restaurants, schools, hotel lobbies, trade show displays, and home decor applications, this versatile floating acrylic frame delivers both style and functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.