
Floating Acrylic Wall Frame with Silver Stand Off Caps: 24in x 36in Graphic Size, 2PK
Mfr # 105536-2PK
Zoro # G115822686
product price:Â $253.99
/pk 2, $127.00/ea
Free Shipping & Returns
Key Features
Includes
Six 1 SILVER diameter aluminum standoffs and caps, and six all purpose screws with anchors.
Length
28 in
Width
1 in
Height
40 in
Orientation
Portrait/Landscape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105536-2PK
Zoro #
G115822686
UPC #
850054081964
Country of Origin
United States
Dimensions
Length
28 in
Width
1 in
Height
40 in
Details
Includes
Six 1 SILVER diameter aluminum standoffs and caps, and six all purpose screws with anchors.
Orientation
Portrait/Landscape
Material
Acrylic
Color
Clear
Item
Sign Holder
Description
These classy one-sided Wall Mount Floating Frames are ideal for displaying artwork, photos, posters or branding in your office, home or at an event. These clear double panel floating frames with silver caps are strong, stable, as well as easy to clean and maintain. The innovative design holds your artwork or picture in place without it moving or slipping at all. Add elegance to your professional environment with Azar's clear acrylic gallery frames with silver satin aluminum caps and standoffs. Frames can be used vertically or horizontally. Each floating sign holder frame set includes 2 acrylic panels that are 3/16in thick, 4 silver standoff caps and hanging hardware. Note: Large format sizes: 24in x 36in and 30in x 40in include 6 standoffs and caps. Easy to change the sign or photo, simply unscrew the front silver cap and switch out the graphic. There is no need to remove the frame from the wall once it is affixed. The edges are flame polished giving these floating picture holders a high end finish with a touch of fancy. Hang these beautiful acrylic frames in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.