Floating Gallery Wall Frame Set, 1 Rose-Gold Hardware, 8 x 10, 11 x 14 & 16 x 20, 3-Piece Set
- Mfr # 105722-ROSE
- Zoro # G724213202
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Depth
3/16 in
Material
Acrylic
Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105722-ROSE
- Zoro #
- G724213202
- UPC #
- 850082730940
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Depth
- 3/16 in
- Width
- 3/16 in
Details
- Color
- Clear/Rose-Gold
- Item
- Gallery Wall Frame Set
- Material
- Acrylic
Description
Frame Set, featuring two 8 in x 10 in graphic frames and one large 16 in x 20 in graphic frame. The mix of sizes creates an eye-catching gallery wall that is perfect for displaying photos, artwork, certificates, signage, branding, menus, promotional graphics, and more. Each floating frame is constructed from two crystal-clear 3/16 in thick acrylic panels that securely hold your graphic while maintaining a sleek, frameless appearance. The included 1 in standoff hardware mounts the acrylic panels away from the wall, creating a dimensional floating effect that adds depth and a polished look to any space. Designed for versatility, each acrylic frame can be installed vertically or horizontally, allowing you to arrange the three frames in a variety of configurations to complement your wall and available space. Display the frames together as a coordinated gallery wall or incorporate them into a larger photo, artwork, or signage display. Changing your graphics is quick and simple. Remove the standoff caps, lift the front acrylic panel, replace your photo or graphic, and reinstall the panel and caps. This easy-change design makes the frames ideal for both permanent displays and spaces where signage, promotions, artwork, or information may need to be updated regularly. Every acrylic panel includes a removable blue protective film to help prevent scratches during shipping and installation. Simply peel away the protective film before use to reveal the crystal-clear acrylic surface. Ideal for offices, reception areas, retail stores, restaurants, hotels, schools, healthcare facilities, galleries, showrooms, and homes, this three-piece floating acrylic gallery wall frame set provides a clean and contemporary way to showcase the graphics that matter most. All necessary mounting hardware and installation instructions are included for a professional-looking wall display.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.