Floating Whiteboard with Silver Standoff Caps, Assorted Magnets and Marker Kit

  • Mfr # 900962-SLV-1PK

  • Zoro # G715999207


product price: $30.15
/ea

Key Features

Overall Width
24 in
Series
900962
Includes
4 magnets (assorted colors) and 1 dry-erase marker
Board Frame Material
Steel
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900962-SLV-1PK
Zoro #
G715999207
UPC #
850063332897
Country of Origin
United States

Dimensions

Overall Width
24 in
Height
12 in

Details

Series
900962
Item
Whiteboard
Includes
4 magnets (assorted colors) and 1 dry-erase marker
Board Color
Silver
Board Frame Material
Steel

Description

Elevate your space with this sleek and modern Floating Whiteboard, designed for both functionality and style. The 12x24-inch board features a pristine white surface, providing an excellent writing area for notes, brainstorming, or presentations. The standoff caps add a contemporary and elevated touch, available in silver, black, or gold to suit your decor. Each kit includes one 12'' x 24'' whiteboard that can be mounted vertical or horizontal, 4 magnets in assorted colors, and one dry-erase black marker. This stylish floating whiteboard will seamlessly integrate into your space while providing the ultimate writing experience. Whether youre organizing tasks, jotting down ideas, or enhancing your presentations, this whiteboard with premium standoff caps is the perfect tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.