
Four Cup Acrylic Deluxe Holder
Mfr # 225574
Zoro # G811330089
product price: $17.99
/eaKey Features
Size
4.875"W x 4.875"D x 3"H
Width
4.88 in
Material
Acrylic
Depth
3 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225574
Zoro #
G811330089
UPC #
850019157857
Country of Origin
United States
Dimensions
Size
4.875"W x 4.875"D x 3"H
Width
4.88 in
Depth
3 in
Length
4.88 in
Thickness
½ in
Details
Item
Cup Holder
Material
Acrylic
Color
Clear
Holds
4 Cups
Shape
Sqare
Cup Measurement
2"Dia. x 2.5"H
Description
Four Cup Acrylic Deluxe Holder
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.