Four-Pocket Trifold Wall Mount Brochure Holder with Black Stand Off Caps

  • Mfr # 105580-BLK

  • Zoro # G111330963


product price:  $65.65
/ea

Key Features

Width
23 in
Length
11 in
Depth
0.875 in
Material
Acrylic
Size
23"W X 11"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105580-BLK
Zoro #
G111330963
UPC #
850048309883
Country of Origin
United States

Dimensions

Width
23 in
Length
11 in
Depth
0.875 in
Size
23"W X 11"H

Details

Material
Acrylic
Item
Brochure Holder
Number of Compartments
4
Color
Clear/Black

Description

Four-Pocket Trifold Wall Mount Brochure Holder with Black Stand Off Caps

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.