Zoro Homepage

Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod

  • Mfr # 700231-BLK

  • Zoro # G3657172


product price: $31.99
/ea

Key Features

Width
4"
Length (In.)
12"
Color
Black
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700231-BLK
Zoro #
G3657172
UPC #
696859995538
Country of Origin
United States

Dimensions

Width
4"
Length (In.)
12"

Details

Item
Pegboard Displays
Color
Black
Material
High Impact Styrene

Description

This kit includes an interlocking pegboard tower measuring 4"W x 4"D x 12"H and rotates on an 8" metal extension rod. Use on an existing pegboard/slatwall display. Sign holder and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.