Zoro Homepage
This item is Discontinued.
Azar Displays Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base 700220-PUR

Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (Discontinued)

  • Mfr # 700220-PUR
  • Zoro # G3655824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700220-PUR
Zoro #
G3655824
UPC #
705105142487
Country of Origin
United States

Dimensions

Length (In.)
12 in
Width
4 in
Depth (In.)
9 in

Details

Item
Pegboard Counter Display
Color
Purple
Material
Acrylic/High Impact Styrene
Includes
This kit includes a T-Strip Sign Holder and 16 Lexan locking hooks
Shape
Rectangle

Description

Azar's 4-sided pegboard interlocking counter unit measures 4" W x 4" D x 12" H and revolves on a plastic base. Easy to assemble (no tools required). Sign holder and hooks sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.