Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H

  • Mfr # 700225-CLR

  • Zoro # G3659333


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Width
4"
Length (In.)
60"
Color
Clear
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700225-CLR
Zoro #
G3659333
UPC #
794504763836
Country of Origin
United States

Dimensions

Width
4"
Length (In.)
60"

Details

Item
Pegboard Displays
Color
Clear
Material
High Impact Styrene

Description

This 4-sided pegboard interlocking floor unit measures 4" W x 4" D x 60" H and revolves on a weighted silver plastic base. Easy to assemble (no tools required). Sign holder and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.