Zoro Homepage

Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H

  • Mfr # 700226-BLU

  • Zoro # G3659108


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
60"
Color
Blue
Material
High Impact Styrene
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700226-BLU
Zoro #
G3659108
UPC #
794504770230
Country of Origin
United States

Dimensions

Length (In.)
60"
Width
4"

Details

Item
Pegboard Displays
Color
Blue
Material
High Impact Styrene

Description

This 4-sided pegboard interlocking floor unit measures 4" W x 4" D x 60" H and revolves on a silver plastic wheeled base. Easy to assemble (no tools required). Sign holder and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.