Zoro Homepage

Four-Sided Pegboard Floor Wheeled Display Panel Size:16" x 64.25"

  • Mfr # 700406-GRE

  • Zoro # G3658399


product price: $406.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length (In.)
64.25"
Color
Green
Width
16"
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700406-GRE
Zoro #
G3658399
UPC #
794504548136
Country of Origin
United States

Dimensions

Length (In.)
64.25"
Width
16"

Details

Item
Pegboard Displays
Color
Green
Material
High Impact Styrene

Description

This four sided spinner display includes four plastic pegboard panels. The display comes standard with a clear wheeled base. T-strip sign holder included (not attached). The four corner c-channels fit 3"W x 59.875"W graphic inserts. Sign holder and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.