Zoro Homepage

Four-Sided Pegboard Tower Floor Display on Metal Wheeled Base. Spinner Rack Stand.

  • Mfr # 701415-ORG

  • Zoro # G211329973


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic/High Impact Styrene
Overall Width
14 in
Overall Depth
14 in
Includes
T-Strip Sign Holder
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701415-ORG
Zoro #
G211329973
UPC #
794504766936
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Depth
14 in
Overall Length
40 in

Details

Item
Pegboard Floor Display
Material
Acrylic/High Impact Styrene
Color
Orange
Includes
T-Strip Sign Holder

Description

Four-Sided Pegboard Tower Floor Display on Metal Wheeled Base. Spinner Rack Stand.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.