Four-Sided Pegboard Tower Floor Display, Rotating Wheeled Base, 16 in W x 67 in H, Purple

  • Mfr # 700407-PUR

  • Zoro # G016213316


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

Overall Height
67 in
Material
Plastic
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700407-PUR
Zoro #
G016213316
UPC #
850075228102
Country of Origin
United States

Dimensions

Overall Height
67 in
Overall Width
16 in

Details

Color
Purple
Item
Pegboard Display Tower
Material
Plastic

Description

This rotating square freestanding four sided pegboard display stands on a clear base with wheels. The locking wheels make it easy to move the pegboard to different locations seamlessly around the store, then lock in place. The pegboard fixture is easy to assemble, no tools required. It is the perfect display merchandiser to use in department and convenience stores c-stores, tradeshow booths, or any retail environment. This heavy duty merchandiser rack is strong and durable, easy to clean and maintain, and made of tough long lasting quality material. The pegboard gondola can hold up in high traffic environments. With multiple colors to choose from, you can pick the one that makes your products stand out the most. Make your product POP with signage and branding using the T-strip on top of the Pegboard Tower.


  • This rotating square freestanding four sided pegboard display stands on a metal base with wheels. The locking wheels make it easy to move the pegboard to different locations seamlessly around the store, then lock in place.
  • The pegboard fixture is easy to assemble, no tools required. It is the perfect display merchandiser to use in department and convenience stores, tradeshow booths, or any retail environment.
  • This heavy duty merchandiser rack is strong and durable, easy to clean and maintain, and made of tough long lasting quality material. The pegboard gondola can hold up in high traffic environments.
  • Material: High Impact Styrene
  • Includes: T-Strip Sign Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.