Zoro Homepage

Four-Sided Revolving 14"W x 20"H Pegboard Counter Display

  • Mfr # 701414-YEL

  • Zoro # G3657461


product price: $64.99
/ea

Key Features

Width
14"
Material
High Impact Styrene
length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701414-YEL
Zoro #
G3657461
UPC #
794504774931
Country of Origin
United States

Dimensions

Width
14"
length
20"

Details

Material
High Impact Styrene
Item
Pegboard Displays

Description

This 4-sided pegboard interlocking counter unit measures 14" W x 14" D x 20" H and sits on a revolving plastic base. Easy to assemble (no tools required). Sign holder and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.