Four-Sided Revolving 14''W x 20''H Pegboard Counter Display w/ 32 4'' Hooks

  • Mfr # 701414-PNK-4C32

  • Zoro # G711329831


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic/High Impact Styrene
Overall Width
14 in
Overall Depth
14 in
Overall Height
20 in
Includes
T-Strip Sign Holder and 32 locking hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701414-PNK-4C32
Zoro #
G711329831
UPC #
850025610636
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Depth
14 in
Overall Height
20 in

Details

Item
Pegboard Counter Display
Material
Acrylic/High Impact Styrene
Color
Pink
Includes
T-Strip Sign Holder and 32 locking hooks

Description

Four-Sided Revolving 14''W x 20''H Pegboard Counter Display w/ 32 4'' Hooks

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products