Four-Sided Revolving 4''W x 12''H Pegboard Counter Display w/ 16 2'' Hooks

  • Mfr # 700220-WHT-2W16

  • Zoro # G011329753


product price:  $58.55
/ea

Key Features

Material
Acrylic/High Impact Styrene
Overall Width
4 in
Overall Depth
9 in
Overall Height
12 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700220-WHT-2W16
Zoro #
G011329753
UPC #
850025610407
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
9 in
Overall Height
12 in
Thickness
0.125 in
Overall Cabinet Height
13"H

Details

Item
Pegboard Counter Display
Material
Acrylic/High Impact Styrene
Color
White
Includes
T-Strip Sign Holder and 16 locking hooks

Description

Four-Sided Revolving 4''W x 12''H Pegboard Counter Display w/ 16 2'' Hooks

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.