Four-Sided16Pocket Revolving Pegboard Gift Card Kit for Countertop, PK3

  • Mfr # 700229-BLK

  • Zoro # G3653289


product price:  $46.95
/pk 3, $15.65/ea

Key Features

Width
4"
Material
High Impact Styrene
length
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700229-BLK
Zoro #
G3653289
UPC #
752830738348
Country of Origin
United States

Dimensions

Width
4"
length
13"

Details

Material
High Impact Styrene
Item
Pegboard Displays

Description

Choose from our four-sided or two-sided counter display kits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.