Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four-tier Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10

  • Mfr # 252004

  • Zoro # G3659884


product price: $49.89
/pk 10, $4.99/ea

Key Features

Color
Clear
Width
3.625"
Material
Acrylic
length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252004
Zoro #
G3659884
UPC #
736211142382
Country of Origin
United States

Dimensions

Width
3.625"
length
4"

Details

Item
Business Card & Gift Card Holder
Color
Clear
Material
Acrylic

Description

Azar's Business and Gift Card Holder make it simple and inexpensive to display your contact information. The four-tier business card holder is ideal for trade show booths, showrooms, and any retail or business setting. The stylish design features four tiers, four pockets and rounded corners. These business and gift card holders keep your counter top and desk space organized while displaying multiple business cards all at once in one place. These card holders can display the standard size card of 3.5"W x 2"H. Available in clear and black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.