Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four-Tier Counter Step Display: 16"W x 8"D x 8"H

  • Mfr # 326042

  • Zoro # G3665554


product price: $40.49
/ea

Key Features

Width
16"
Material
Acrylic
length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326042
Zoro #
G3665554
UPC #
736211142887
Country of Origin
United States

Dimensions

Width
16"
length
8"

Details

Material
Acrylic
Item
Counter Displays

Description

Azar's clear step displays allow you to display an assortment of products in a neat and organized arrangement. These displays provide easy access to products while maximizing counter space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.