Zoro Homepage

Four-Tier Eight-Pocket Trifold Brochure Holder

  • Mfr # 252377

  • Zoro # G3653009


product price: $27.45
/ea

Key Features

Material
Plastic
Width
9.25 in
Height
13.25 in
Mounting Style
Counter/Shelf
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252377
Zoro #
G3653009
UPC #
653341464095
Country of Origin
United States

Dimensions

Width
9.25 in
Height
13.25 in
Depth
7 in
Sheet Size
9.25 in W x 7 in D x 13.25 in H
length
13.25"

Details

Item
Brochure & Gift Card Holders
Material
Plastic
Mounting Style
Counter/Shelf
Color
Clear
Application
Counter Top

Description

Four-Tier Eight-Pocket Trifold Brochure Holder with removable dividers.


  • Sold in Multiples of: 1
  • Material: Plastic
  • Color: Clear
  • Number of Tiers: 4
  • Number of Pockets: 8
  • Measurements: 9.25"W x 7"D x 13.25"H
  • Brochure Size: Tri-fold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.