Frameless Wall Sign Holder w/ Trifold Pocket Overall: 14W x 11H, PK2

  • Mfr # 252051

  • Zoro # G3654390


product price:  $42.99
/pk 2, $21.50/ea

Key Features

Material
Acrylic
Width
14"
Mounting Style
Wall
Color
Clear
length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
252051
Zoro #
G3654390
UPC #
696859998911
Country of Origin
United States

Dimensions

Width
14"
length
11"

Details

Item
Brochure & Gift Card Holders
Material
Acrylic
Mounting Style
Wall
Color
Clear

Description

The wall mount sign holder displays information on walls and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging, hardware is not included. This sign holder can be displayed on pegboard, slatwall and gridwall wall systems and displays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.