Gallery Wall Set: (2) 8x10 and (1) 16x20 Sign Holders with 1 in BLACK Caps and Standoffs
- Mfr # 105720-BLK
- Zoro # G824213195
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Length
20 in
Height
24 in
Width
3/16 in
Includes
14 pieces of hanging hardware
Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105720-BLK
- Zoro #
- G824213195
- UPC #
- 850082730872
- Country of Origin
- United States
- Includes
- 14 pieces of hanging hardware
- Material
- Acrylic
- Item
- Sign Holder/Frame
- Color
- Clear/Black
Dimensions
- Length
- 20 in
- Height
- 24 in
- Width
- 3/16 in
Description
Create a polished, professional display with this Floating Acrylic Gallery Wall Frame Set, featuring two 8 in x 10 in graphic frames and one large 16 in x 20 in graphic frame. Designed for both commercial and residential spaces, this modern acrylic wall frame set is ideal for displaying photos, artwork, certificates, signage, menus, branding, promotional graphics, awards, and more. Each floating frame is constructed from two crystal-clear 3/16 in thick acrylic panels that securely hold your graphic while maintaining a sleek, frameless appearance. Premium 1 in standoff hardware mounts the acrylic panels away from the wall, creating an eye-catching floating effect that adds depth and dimension to your display. Customize your gallery wall to fit your space and style. Each acrylic frame can be installed vertically or horizontally, allowing the three-piece set to be arranged in a variety of configurations. Use the frames together to create a coordinated gallery wall or incorporate them into a larger wall display in offices, reception areas, retail stores, restaurants, hotels, schools, healthcare facilities, galleries, showrooms, or your home. Updating your display is simple. Just remove the standoff caps, lift the acrylic panel, replace your photo or graphic, and reinstall the hardware. This easy-change design makes the frames especially useful for businesses that regularly update promotions, menus, certificates, employee recognition, marketing materials, or branded graphics. For added protection during shipping and installation, every acrylic panel includes a removable blue protective film that should be peeled away before use to reveal the crystal-clear finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.