Gallery Wall Set of Four Floating Frames with Stand Off Caps: Overall Frame Size: 20in. x 20in.

  • Mfr # 105520-GLD

  • Zoro # G709112506


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Width
16"
Height
16"
Mounts
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105520-GLD
Zoro #
G709112506
UPC #
850048309722
Country of Origin
United States

Dimensions

Width
16"
Height
16"

Details

Frame Color
Gold
Material
Acrylic
Item
Sign Holders & Poster Frames
Mounts
Wall

Description

Build a classic gallery wall with Azar Displays' set of four floating frames. These clear double panel floating frames with standoff caps that are strong, stable, as well as easy to clean and maintain. The standoff sign holders are ideal for displaying artwork, photos, posters, or branding in your art gallery, office, home or at an event. We recommend artwork measuring 16in. x 16in. but these floating frame holders can also be used for different size and different shape artwork or graphics. Get creative and display round or spherical shaped graphics. Each floating sign holder frame includes 2 acrylic panels that are 3/16in. thick, 4 standoff caps and hanging hardware. The set of 4 comes with a total of 8 acrylic panels and 16 standoff caps. Easy to change the artwork, sign or photo, simply unscrew the front cap and switch out the graphic. There is no need to remove the frame from the wall once it is affixed. The edges are flame polished giving these floating picture holders a high-end finish with a touch of fancy. Hang these beautiful acrylic frames in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.