Zoro Homepage

H-Unit Pegboard Floor Display on Wheeled Base

  • Mfr # 700432-ORG

  • Zoro # G011329760


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic/High Impact Styrene
Overall Width
16 in
Overall Depth
36 in
Overall Height
66 in
Includes
T-Strip Sign Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700432-ORG
Zoro #
G011329760
UPC #
752830757448
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Depth
36 in
Overall Height
66 in
Thickness
0.125 in

Details

Item
Pegboard Floor Display
Material
Acrylic/High Impact Styrene
Color
Orange
Includes
T-Strip Sign Holder

Description

H-Unit Pegboard Floor Display on Wheeled Base

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.