Half Round Necklace Bar for Pegboard or Slatwall, 4PK
Mfr # 800026
Zoro # G616057891
product price: $14.65
/pk 4, $3.66/eaKey Features
Depth
2.5 in
Width
4.5 in
Material
Plastic
Height
3 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800026
Zoro #
G616057891
UPC #
-
Country of Origin
United States
Dimensions
Depth
2.5 in
Width
4.5 in
Height
3 in
Details
Material
Plastic
Color
Clear
Description
Clear Plastic necklace half round bar for pegboard or slatwall. Attach to Azar's colorful pegboard units to create an eye-catching jewelry display. *Please note that this unit only works with 0.25" depth pegboard holes. This is packaged in a case of 4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.