Zoro Homepage

Horizontal/Landscape, 10PK

  • Mfr # 112707-10PK

  • Zoro # G011329784


product price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Width
14 in
Color
Clear
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112707-10PK
Zoro #
G011329784
UPC #
696859997860
Country of Origin
United States

Dimensions

Size
14"W x 8.5"H
Width
14 in
Length
8.5 in

Details

Item
L-Shape Sign Holder
Material
Acrylic
Color
Clear

Description

Angled L-Shaped Sign Holder Frame with Slant Back Design 14''x 8.5''High- Horizontal/Landscape, 10PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.