Zoro Homepage

Interlocking Eyeglass Holder for Slatwall, PK25

  • Mfr # 550010

  • Zoro # G3652543


product price: $35.15
/pk 25, $1.41/ea

Key Features

Width
1.5"
Material
Injection Molded Plastic
length
2.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550010
Zoro #
G3652543
UPC #
705105249773
Country of Origin
United States

Dimensions

Width
1.5"
length
2.375"

Details

Material
Injection Molded Plastic
Item
Eyeglass Holder

Description

This eyeglass holder is made from Injection molded plastic, and is specially designed to interlock with one another to hold multiple Eyeglasses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.